LUMAPRO Fluorescent Yellow Temporary Job Site Light

LUMAPRO| Zoro #: G2119406| Mfr #: 2YKH7

$104.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Included: Yes
Lamp Type: Fluorescent
Safety Rated: Not Safety Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119406 Mfr #: 2YKH7
Lamp Included: YesLamp Type: Fluorescent
Safety Rated: Not Safety RatedCord Length: 12 ft.
Number of Lamp Heads: 1Job Site Lighting Max. Height: 73"
Lumens: 4300Voltage: 120VAC
Standards: UL, cULBase Style: Floor Stand
Guard Type: WireColor: Yellow
Light Distribution: FloodReplacement Lamp: 2YKH9
Lamp Watts: 65Gauge/Conductor: 18/3
Item: Temporary Job Site LightRated Life: 8000 hr.
Country of Origin (subject to change): China

Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 65, Lumens 4300, Color Yellow, Base Style Floor Stand, Job Site Lighting Max. Height 73 In., Not Safety Rated, Lamp Included Yes, Rated Life 8000 hr., Cord Length 12 ft., Gauge/Conductor 18/3, Guard Type Wire, Replacement Lamp G2371957, Standards UL, cUL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews