SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Fluorescent Yellow Temporary Job Site Light

LUMAPRO| Zoro #: G1469736| Mfr #: 2YKH8

$171.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: YellowReplacement Lamp: 2YKH9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469736 Mfr #: 2YKH8
Voltage: 120VACColor: Yellow
Replacement Lamp: 2YKH9Cord Length: 12 ft.
Gauge/Conductor: 18/3Rated Life: 8000 hr.
Job Site Lighting Max. Height: 81"Base Style: Floor Stand
Standards: UL, cULLumens: 4300
Item: Temporary Job Site LightNumber of Lamp Heads: 2
Lamp Watts: 65Lamp Type: Fluorescent
Guard Type: WireLamp Included: Yes
Safety Rated: Not Safety RatedLight Distribution: Flood
Country of Origin (subject to change): China

Description

Temporary Job Site Light, Floor Stand, Corded (AC), Lumens 4300, Number of Lamp Heads 2, Cord Length - Job Site Lighting 12 ft., Max. Extension Height 81 In., Light Technology Fluorescent, Light Distribution - Job Site Lighting Flood, Not Safety Rated, Voltage 120VAC, Lamp Watts 65, Color Yellow, Lamp Included Yes, Rated Life 8000 hr.

Reviews