KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Metal Halide Temporary Job Site Light

LUMAPRO| Zoro #: G1081351| Mfr #: 3RB23

$244.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 70
Cord Length: 6 ft.
Job Site Lighting Max. Height: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081351 Mfr #: 3RB23
Lamp Watts: 70Cord Length: 6 ft.
Job Site Lighting Max. Height: 2-1/2"Voltage: 120VAC
Color: YellowLumens: 3754
Item: Temporary Job Site LightBase Style: Floor Stand
Safety Rated: Not Safety RatedReplacement Lamp: 2YGD5
Lamp Type: HIDLamp Included: Yes
Number of Lamp Heads: 1Country of Origin (subject to change): China

Description

Temporary Job Site Light, Lamp Type HID, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 70, Lumens 3754, Color Yellow, Base Style Floor Stand, Job Site Lighting Max. Height 2-1/2 In., Not Safety Rated, Lamp Included Yes, Cord Length 6 ft., Replacement Lamp G2815714

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews