SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Track Section, 4 Foot

LUMAPRO| Zoro #: G1505165| Mfr #: 5TP83

$14.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: 4 FT Track SectionType: 4-Ft. Single CircuitTrack Section
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505165 Mfr #: 5TP83
Color: WhiteItem: 4 FT Track Section
Type: 4-Ft. Single CircuitTrack SectionCountry of Origin (subject to change): China

Description

Track Section, Track Length - Nominal - Track Lighting 4 ft., Max. Total Wattage - Track Lighting 2400, Voltage - Track Lighting Track 120VAC, Track Color - Track Lighting White, Number of Circuits - Track Lighting 1, Max. Total Amps - Track Lighting 20, Length - Track Lighting Track and Connectors 4-1/4 In., Width - Track Lighting Track and Connectors 1-1/2 In., Height - Track Lighting Track and Connectors 3/4 In., Track Material - Track Lighting Metal, Plastic, Function -, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews