Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Track Section, 8 Foot

LUMAPRO| Zoro #: G1086224| Mfr #: 5TP86

$26.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: 8 FT Track SectionType: 8-Ft. Single CircuitTrack Section
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086224 Mfr #: 5TP86
Color: WhiteItem: 8 FT Track Section
Type: 8-Ft. Single CircuitTrack SectionCountry of Origin (subject to change): China

Description

Track Section, Track Length - Nominal - Track Lighting 8 ft., Max. Total Wattage - Track Lighting 2400, Voltage - Track Lighting Track 120VAC, Track Color - Track Lighting White, Number of Circuits - Track Lighting 1, Max. Total Amps - Track Lighting 20, Length - Track Lighting Track and Connectors 4-1/4 In., Width - Track Lighting Track and Connectors 1-1/2 In., Height - Track Lighting Track and Connectors 3/4 In., Track Material - Track Lighting Metal, Plastic, Function -, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews