LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 12

LUMAPRO| Zoro #: G0842493| Mfr #: 5NPL5

$13.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: F32T8/SP35/U/6
Bulb Color Temp.: 3500K
Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842493 Mfr #: 5NPL5
Bulb Designation: F32T8/SP35/U/6Bulb Color Temp.: 3500K
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 2800
Color Rendering Index: 82Bulb Bend Radius: 6"
Watts: 32Light Bulb Dia.: 1"
Bulb Base Type: Medium Bi-Pin (G13)Bulb Min. Starting Temp.: 14 Degrees F
Max. Overall Bulb Length: 22-1/2"Shatter-Resistant: No
Average Bulb Life: 24,000 hr.Bulb Type: U-Bend
Bulb Shape: T8Bulb Start Type: Instant or Rapid
Item: U-Shaped Fluorescent LampBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-1/2 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1 In., 32 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2800, Average Bulb Life 24,000 hr., Shatter-Resistant No, Bulb Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 3500K, Color Rendering Index 82, Bulb Start Type Instant or Rapid, Bulb Min. Starting Temp. 14 Degrees F, Bulb Designation F32T8/SP35/U/6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews