Undercabinet Fixture, 72 Watts, 120 V

LUMAPRO| Zoro #: G1697972| Mfr #: 2ZE22

$111.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1697972 Mfr #: 2ZE22
Voltage: 120Housing Finish: White
Mounting: UndercabinetStandards: UL Listed
Item: Undercabinet FixtureLamp: Xenon
Housing Material: 20 Gauge SteelAmbient Temp. Range: 60 to 104 Degrees F
Lamp Quantity: 4Lamp Type: Xenon
Lamp Watts: 18Fixture Wattage: 72
Fixture Type: Plug-InDescription/Special Features: Xenon
Lens Type: Frosted GlassBallast Type: Stepdown 12V Transformer
Suggested Lamp Item No.: 2FME6Lamp Included: Yes
Length: 30"Height: 1-1/4"
Width: 3-1/2"Switch Type: High/Low/Off
Country of Origin (subject to change): China

Product Description

Undercabinet Fixture, 4, Lamp Type Xenon, Lamp Watts 18, Fixture Wattage 72, Xenon Lamp, Fixture Type Plug-In, Description/Special Features Xenon, Frosted Glass Lens Type, Stepdown 12V Transformer Ballast Type, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. G0381972, Yes Lamp Included, 60 to 104 Degrees F Ambient Temp. Range, Undercabinet Mounting, 36 In. Length, 1-1/4 In. Height, 3-1/2 In. Width, Standards UL Listed, 120 Voltage, High/Low/Off Switch Type

Product Reviews

Save 15%. Sign up for Z-mail.