Undercabinet Fixture, T5, 13W, 120V, 2 Lamp

LUMAPRO| Zoro #: G2010224| Mfr #: 2ZE11

$53.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010224 Mfr #: 2ZE11
Voltage: 120Housing Finish: White
Mounting: UndercabinetLamp Included: No
Standards: UL ListedSwitch Type: On/Off
Lens Type: White AcrylicBallast Type: Electronic
Fixture Type: Plug-InAmbient Temp. Range: 32 to 100 Degrees F
Lamp: FluorescentHousing Material: 20 Gauge Steel
Item: Undercabinet FixtureBallast Quantity: 2
Fixture Wattage: 26Suggested Lamp Item No.: 2V806
Lamp Watts: 13Lamp Type: F13T5
Description/Special Features: 5 ft. 18/2 CordWidth: 5"
Length: 42-1/4"Lamp Quantity: 2
Height: 1-1/4"Country of Origin (subject to change): China

Product Description

Undercabinet Fixture, 2, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 26, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 5 ft. 18/2 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 2, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. F13T5/CW, No Lamp Included, 32 to 100 Degrees F Ambient Temp. Range, Undercabinet Mounting, 42-1/4 In. Length, 1-1/4 In. Height, 5 In. Width, Standards UL Listed, 120 Voltage

Product Reviews

Save 15%. Sign up for Z-mail.