Undercabinet Fixture, T5, 8-13W, 120V, 2Lamp

LUMAPRO| Zoro #: G2324341| Mfr #: 2ZB99

$46.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 2V235/2V806
Housing Material: 20 Gauge Steel
Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324341 Mfr #: 2ZB99
Suggested Lamp Item No.: 2V235/2V806Housing Material: 20 Gauge Steel
Height: 1-1/4"Fixture Type: Plug-In
Fixture Wattage: 21Ballast Quantity: 2
Mounting: UndercabinetVoltage: 120
Description/Special Features: 5 ft. 18/2 CordAmbient Temp. Range: 32 to 100 Degrees F
Lens Type: White AcrylicStandards: UL listed
Lamp Type: F8T5 and F13T5Width: 5"
Ballast Type: ElectronicLamp: Fluorescent
Lamp Quantity: 2Lamp Included: No
Housing Finish: WhiteLength: 33-1/4"
Lamp Watts: 8/13Switch Type: On/Off
Country of Origin (subject to change): China

Description

Undercabinet Fixture, 2, Lamp Type F8T5 and F13T5, Lamp Watts 8/13, Fixture Wattage 21, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features 5 ft. 18/2 Cord, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 2, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. 2V235/F13T5/CW, No Lamp Included, 32 to 100 Degrees F Ambient Temp. Range, Undercabinet Mounting, 33-1/4 In. Length, 1-1/4 In. Height, 5 In. Width, Standards UL Listed, 120 Voltage

Reviews