KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Undercabinet Fixture, T8, 25W, 120V, 1 Lamp

LUMAPRO| Zoro #: G1523584| Mfr #: 2ZE10

$48.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Watts: 25
Description/Special Features: 5 ft. 18/2 Cord
Housing Finish: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523584 Mfr #: 2ZE10
Lamp Watts: 25Description/Special Features: 5 ft. 18/2 Cord
Housing Finish: WhiteFixture Wattage: 25
Width: 4"Lamp: Fluorescent
Voltage: 120Height: 1-1/2"
Lens Type: White AcrylicMounting: Undercabinet
Lamp Included: NoLamp Type: F25T8
Ambient Temp. Range: 32 to 100 Degrees FHousing Material: 20 Gauge Steel
Fixture Type: Plug-InBallast Quantity: 1
Switch Type: On/OffStandards: Ul Listed
Lamp Quantity: 1Ballast Type: Electronic
Length: 36-1/8"Item: Undercabinet Fixture
Suggested Lamp Item No.: 4XML3Country of Origin (subject to change): China

Description

Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 25, Fixture Wattage 25, Fluorescent Lamp, Fixture Type Plug-In, Description/Special Features Accessory Receptacle, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. G1375963, No Lamp Included, 60 to 104 Degrees F Ambient Temp. Range, Undercabinet Mounting, 36-1/8 In. Length, 1-7/8 In. Height, 5-1/4 In. Width, Standards UL Listed, 120 Voltage

Reviews