Undercabinet Fixture, T8, 32W, 120V, 1 Lamp

LUMAPRO| Zoro #: G1162366| Mfr #: 2ZB93

$51.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1162366 Mfr #: 2ZB93
Voltage: 120Standards: UL listed
Item: Undercabinet FixtureHousing Finish: White
Mounting: UndercabinetLamp: Fluorescent
Housing Material: 20 Gauge SteelAmbient Temp. Range: 32 to 100 Degrees F
Lamp Quantity: 1Lamp Type: F32T8
Lamp Watts: 32Fixture Wattage: 32
Fixture Type: HardwiredLens Type: White Acrylic
Ballast Type: ElectronicSuggested Lamp Item No.: 4XMJ1
Lamp Included: NoLength: 48-1/8"
Height: 1-7/8"Width: 5-1/4"
Switch Type: On/OffBallast Quantity: 1
Country of Origin (subject to change): China

Product Description

Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type Hardwired, Description/Special Features Fluorescent, White Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, 20 Guage Steel Housing Material, White Housing Finish, Suggested Lamp Item No. G1942927, No Lamp Included, 60 to 104 Degrees F Ambient Temp. Range, Undercabinet Mounting, 48-1/8 In. Length, 1-7/8 In. Height, 5-1/4 In. Width, Standards UL Listed, 120 Voltage
Save 15%. Sign up for Z-mail.