KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Bracket Fluorescent Fixture, F17T8

LUMAPRO| Zoro #: G1351725| Mfr #: 2UWX9

$111.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351725 Mfr #: 2UWX9
Width: Lamp Watts:
Lamp Quantity: Voltage:
Type: General Grade All-Purpose, Electronic BallastDescription/Special Features:
Suggested Lamp Item No.: Ballast Quantity:
Housing Material: SteelBallast Type:
Mounting: Length:
Housing Finish: Fixture Wattage:
Height: Item:
Lamp Type: Lamp Included:
Lens Type: AcrylicStandards:
Ambient Temp. Range: Country of Origin (subject to change): China

Description

Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F17T8 Lamp Type, 17 Lamp Watts, 32 Fixture Wattage, 120 Voltage, Description/Special Features Includes Outlet and Pull Switch, Lens Type Acrylic, Ballast Type Electronic, Ballast Quantity 1, Housing Material Steel, Housing Finish White Powder Paint, Suggested Lamp Item No. G3080822, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Wall or Ceiling Mounting, 24 In. Length, 4-1/2 In. Height

Reviews