KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Bracket Fluorescent Fixture, F25T8

LUMAPRO| Zoro #: G1276116| Mfr #: 2UWX8

$124.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276116 Mfr #: 2UWX8
Width: Lamp Watts:
Lamp Quantity: Voltage:
Type: General Grade All-Purpose, Electronic BallastSuggested Lamp Item No.:
Ballast Quantity: Housing Material: Steel
Ballast Type: Mounting:
Length: Housing Finish:
Fixture Wattage: Height:
Item: Lamp Type:
Footnotes: Lamp Included:
Lens Type: AcrylicStandards:
Ambient Temp. Range: Country of Origin (subject to change): China

Description

Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 1, F25T8 Lamp Type, 25 Lamp Watts, 25 Fixture Wattage, 120 Voltage, Lens Type Acrylic, Ballast Type Electronic, Ballast Quantity 1, Housing Material Steel, Housing Finish White Powder Paint, Suggested Lamp Item No. 4XML3, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Wall or Ceiling Mounting, 36 In. Length, 4-1/2 In. Height, 4-5/8 In. Width, Standards UL Certified, Footnotes 1

Reviews