HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wall Bracket Fluorescent Fixture, F25T8

LUMAPRO| Zoro #: G2338682| Mfr #: 2UWY1

$127.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Type:
Lamp Type:
Ambient Temp. Range:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338682 Mfr #: 2UWY1
Ballast Type: Lamp Type:
Ambient Temp. Range: Housing Material: Steel
Ballast Quantity: Fixture Wattage:
Width: Lamp Watts:
Lamp Included: Housing Finish:
Voltage: Standards:
Lamp Quantity: Type: General Grade All-Purpose, Electronic Ballast
Length: Height:
Lens Type: AcrylicItem:
Mounting: Suggested Lamp Item No.:
Country of Origin (subject to change): China

Description

Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F25T8 Lamp Type, 25 Lamp Watts, 46 Fixture Wattage, 120 Voltage, Lens Type Acrylic, Ballast Type Electronic, Ballast Quantity 1, Housing Material Steel, Housing Finish White Powder Paint, Suggested Lamp Item No. G1375963, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Wall or Ceiling Mounting, 36 In. Length, 4-1/2 In. Height, 4-5/8 In. Width, Standards UL Certified

Reviews