KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Bracket Fluorescent Fixture, F32T8

LUMAPRO| Zoro #: G1722402| Mfr #: 2UWX5

$140.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722402 Mfr #: 2UWX5
Width: Lamp Watts:
Lamp Quantity: Voltage:
Type: Premium Grade Commercial, Electronic BallastDescription/Special Features:
Suggested Lamp Item No.: Ballast Quantity:
Housing Material: SteelBallast Type:
Mounting: Length:
Housing Finish: Fixture Wattage:
Height: Item:
Lamp Type: Lamp Included:
Lens Type: AcrylicStandards:
Ambient Temp. Range: Country of Origin (subject to change): China

Description

Wall Bracket Fluorescent Fixture, Premium Grade Commercial, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type, 32 Lamp Watts, 58 Fixture Wattage, 120-277 Voltage, Description/Special Features Does not include: Pull Chain or 120V Outlet, Lens Type Acrylic, Ballast Type Electronic, Ballast Quantity 1, Housing Material Steel, Housing Finish White Powder Paint, Suggested Lamp Item No. 4XMJ1, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Wall Mounting, 48-1/2 In. Length

Reviews