KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Bracket Fluorescent Fixture, F32T8

LUMAPRO| Zoro #: G1980054| Mfr #: 2UWY2

$229.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980054 Mfr #: 2UWY2
Width: Lamp Watts:
Lamp Quantity: Housing Material: Steel
Voltage: Type: Premium Grade Commercial, Electronic Ballast
Suggested Lamp Item No.: Ballast Quantity:
Ballast Type: Mounting:
Length: Housing Finish:
Fixture Wattage: Height:
Item: Lamp Type:
Lamp Included: Lens Type: Acrylic
Standards: Ambient Temp. Range:
Country of Origin (subject to change): China

Description

Wall Bracket Fluorescent Fixture, Premium Grade Commercial, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type, 32 Lamp Watts, 58 Fixture Wattage, 120 Voltage, Lens Type Acrylic, Ballast Type Electronic, Ballast Quantity 1, Housing Material Steel, Housing Finish White Powder Paint, Suggested Lamp Item No. G1942927, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Wall or Ceiling Mounting, 48-1/2 In. Length, 3-1/3 In. Height, 5-1/2 In. Width, Standards UL Certified

Reviews