KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Pack, 126 W, 120 V

LUMAPRO| Zoro #: G2071587| Mfr #: 4GWG6

$226.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Finish: Architectural Bronze Powder Coated
Light Distribution: Type IV
Suggested Lamp Item No.: 1PHA9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071587 Mfr #: 4GWG6
Housing Finish: Architectural Bronze Powder CoatedLight Distribution: Type IV
Suggested Lamp Item No.: 1PHA9Height: 7-1/4"
Voltage: 120Lamp Type: Compact Fluorescent
Mounting: Directly to Wall, or Through Knockout for Conduit EntranceLength: 14-1/2"
Ambient Temp. Range: 25 Degrees to 170 Degrees FLamp Included / Lamp Not Included: Lamp Included
Reflector Material: AluminumWidth: 12"
Item: Wall PackHousing Material: Die Cast Aluminum
Lamp Watts: 126Socket Type: GX24Q-841
Standards: UL Listed For Wet LocationsCountry of Origin (subject to change): China

Description

Wall Pack, Compact Fluorescent Lamp Type, Suggested Lamp Item No. G3463266, GX24Q-4 (4-Pin) Socket Type, 120 Voltage, 126 Lamp Watts, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Directly to Wall, or Through Knockout for Conduit Entrance Mounting, Architectural Bronze Powder Coat Housing Finish, Includes Lamp, Description/Special Features 3 Lamp Qty, 25 to 170 Degrees F Ambient Temp. Range, Type IV Light Distribution, 14-1/2 In. Length, 12 In. Width, 7-1/4 In. Height

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews