Lumapro
Wall Pack, Full Cutoff, 100 W
Mfr # 4GWG7
Zoro # G1504386
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Height 9 1/4 in
- Length 14 1/4 in
- Light Technology Metal Halide
- Lens Material Flat Tempered Clear Glass
Explore More Products
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W 23Y144
- LUMAPRO Wall Pack, HPS, 120 V, 100 W 23Y141
- LUMAPRO Wall Pack, Full Cutoff, 400 W 4GWH2
- LUMAPRO Wall Pack, HPS, 120V, 150W 23Y142
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W 23Y145
- LUMAPRO Wall Pack, Induction, 80 W, 120 V 4RNK6
- LUMAPRO Wall Pack, Induction, 40 W, 120 V 4RNK5
- LUMAPRO Wall Pack, Pulse Start, 150 W 4GWG9
- WESTINGHOUSE Ab Jelly Jar Fixture 66839
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H LNC-7LU-5K-4-1-PCU
- SIEMENS FILLER PLATES OUTDOOR 1"" ECQF3P
- Lumapro Outdoor Wall Lights