Shop Alternate Products
This Product is Discontinued
Lumapro
Wall Pack, Metal Halide, 120V, 70W (Discontinued)
Mfr # 23Y143
Zoro # G5202863
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Adjustable Glare Shield
- Voltage 120 V AC
- Width 8 5/8 in
- Height 11 7/8 in
- Length 8 3/8 in
Customers Also Purchased
- Brand Lumapro
-
MFR #
23Y143
-
Zoro #
G5202863
- UPC # 190735568637
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 5/8 in |
Height | 11 7/8 in |
Length | 8 3/8 in |
Reflector Dia. | 22*20.2cm |
Fixture Width | 8 5/8 in |
Fixture Length | 8 3/8 in |
Fixture Height | 11 7/8 in |
Details
Includes | Adjustable Glare Shield |
Item | Wall Pack |
Voltage | 120 V AC |
Fixture Sensor Type | No Sensor Included |
Max. Fixture Wattage | 70.0 |
Fixture Temp. Range | -22 Degrees to 122 Degrees F |
Ambient Temp. Range | -22 Degrees to 122 Degrees F |
Socket Type | Medium |
Fixture Lens Material | Glass |
Lamp Type | Metal Halide |
Fixture Housing Color | Bronze |
Mounting | Directly to Wall or Junction Box |
Fixture Rated Life | 10,000 hr |
Lamp Watts - Fixtures | 70.0 |
Standards | CSA Listed for Wet Locations |
Suggested Lamp Item No. | 1E694 |
Sensor Type - Fixtures | No Sensor Included |
Light Distribution | Type III |
Fixture Housing Material | Die-Cast Aluminum |
Lamp Included / Lamp Not Included | Lamp Included |
Housing Material | Die Cast Aluminum |
Housing Finish | Bronze |
Fixture Voltage | 120 |
IP Rating | Not Rated |
Lens Type | Glass |
Lighting Certification | Unrated |
Reflector Material | Aluminum |
Lamp Watts | 70 W |
Type - Wall Pack Fixtures | General Purpose |
Special Features | Glare Shield |
Description/Special Features | Glare Shield |
Max. Operating Temp. | 122 Degrees F |
Min. Operating Temp. | -22 Degrees F |
Includes Lamp | Yes |
Rated Life | 10,000 hr |
Description
Wall Pack, Voltage 120 V AC, Fixture Sensor Type No Sensor Included, Height 11 7/8 in, Width 8 5/8 in, Includes Lamp Yes, Suggested Lamp Item No. 1E694, Lamp Watts 70 W, Rated Life 10,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating Not Rated, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -22 Degrees F, Socket Type Medium, Standards CSA Listed for Wet Locations