HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wall Pack, Pulse Start, 150 W

LUMAPRO| Zoro #: G0305645| Mfr #: 4GWG9

$284.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Finish: Architectural Bronze Powder Coated
Light Distribution: Type IV with Full Cutoff
Suggested Lamp Item No.: 1E690
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305645 Mfr #: 4GWG9
Housing Finish: Architectural Bronze Powder CoatedLight Distribution: Type IV with Full Cutoff
Suggested Lamp Item No.: 1E690Height: 9-1/4"
Voltage: 120 /277Lamp Type: Metal Halide
Mounting: Cast-in template for Mounting Directly Over a 4" Recessed Outlet Box or Use 1/2" Surface ConduitLength: 14-1/4"
Ambient Temp. Range: -22 Degrees to 95 Degrees FLamp Included / Lamp Not Included: Lamp Included
Reflector Material: AluminumWidth: 11-1/2"
Item: Wall PackHousing Material: Die Cast Aluminum
Lamp Watts: 150Socket Type: Medium
Standards: CSA Listed for Wet LocationsCountry of Origin (subject to change): China

Description

Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/4 In., Width 11-1/2 In., Height 9-1/4 In., Lamp Included, Suggested Lamp Item No. G1468372, Reflector Material Aluminum, Housing Material Die Cast Aluminum, Mounting Cast-in template for Mounting Directly Over a 4 In. Recessed Outlet Box or Use 1/2 In. Surface Conduit, Housing Finish Architectural Bronze Powder Coated, Ambient Temp. Range -22 Degrees to 95 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews