Skip to Main Content
customer-service Help
Lumapro

Yellow Led Industrial Handheld Flashlight, 157

Lumapro Yellow Led Industrial Handheld Flashlight,  157 49XX79
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.29
  • Body Color: Yellow
  • Body Dia.: 2.5 in
  • Flashlight Battery Size: AA
See full product details
Orders over $75 ship free.
Total: $56.29

Lumapro #49XX79 Specifications

  • Body Color: Yellow
  • Body Dia.: 2.5 in
  • Flashlight Battery Size: AA
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Plastic
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Length: 7.25 in
  • Lumens: 157
  • Lumens Range: 100 to 249
  • Maximum Lumens Output: 157
  • Number of Batteries: 4
  • Rechargeable: No
  • Run Time on High Setting: 6 hr
  • Safety Rated: Class I, Division 1
  • Lens Material: Polycarbonate
  • Peak Beam Intensity: 3200cd
  • Switch Type: Twist
  • Batteries Included: No
  • Drop Rating: 1.0m
  • Lamp Type: Led
  • Item: Handheld Flashlight
  • Weight with Batteries: 0.55 oz
  • Water Penetration Rating: IPX7
  • Battery Burn Time: 6/12 hr
  • Safety Rating: Class I, II, III
  • Beam Distance: 112m
  • Light Output Modes: High / Low
  • Lighting Technology: LED
  • Manufacturers Warranty Length: 1 yr
  • Flashlight Beam Type: Flood, Spot
  • Standards: cUL
  • Special Light Output Mode: Strobe
  • Length (Straight Wireway): 7.25 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 157, Maximum Lumens Output 157, Run Time on High Setting 6 hr, Flashlight Body Material Plastic, Body Color Yellow, Length 7.25 in, Body Dia. 2.5 in, Safety Rated Class I, Div. 1, Safety Rating Class I, II, III

Reviews of Lumapro #49XX79