Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge/Transmitter, 1-1/2", 1000psi

  • Zoro #: G0123941
  • Mfr #: LSDPG-4220-C1.5-1000
$1,007.50
  • Manufacturers Warranty Length: 1 yr
  • Digital Gauge Display Units: bar, in wc, kg/sq cm, kPa, mBar, mm Hg, psi
  • Gauge Transmitter Required Power: 24V DC
See full product details
This item ships free.

Lumenite Control Technology, Inc. #LSDPG-4220-C1.5-1000 Specifications

  • Zoro #: G0123941
  • Mfr #: LSDPG-4220-C1.5-1000
Manufacturers Warranty Length: 1 yr Digital Gauge Display Units: bar, in wc, kg/sq cm, kPa, mBar, mm Hg, psi
Gauge Transmitter Required Power: 24V DC Display: Backlit LCD
Gauge Connection Type: Triclamp Gauge Nominal Dial Size: 3 in
Display Units: bar, in wc, kg/sq cm, kPa, mBar, mm Hg, psi Powered By: 24 V DC or Battery Backup
Item: Digital Sanitary Pressure Gauge with Transmitter Basic Gauge Case Material: Plastic
Series: LSDPG Case Material: Lexan
Includes: Instructions Gauge Primary Range Values: 0 to 1000
Case Color: Blue Range: 0 to 1000 psi
Digital Gauge Accuracy: +/-0.25% Full Scale Number of Display Digits: 5
Calibration Certificate: No Resolution: Dependent on Display Units Selected
Agency Compliance: 3A, USDA, TPV Output: 4 to 20ma
Basic Gauge Wetted Parts: Stainless Steel Loop Resistance: Dependent on Loop Supply Voltage
Gauge Operating Temp. Range: 14 Degrees to 140 Degrees F Gauge Primary Range Units: psi
Digital Gauge with Transmitter Type: Digital Sanitary Pressure Gauge with Transmitter Gauge Connection Location: Bottom
Socket Material: Stainless Steel Gauge Connection Size: 1 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Sanitary Pressure Gauge with Transmitter, 3 in, Gauge Primary Range Values 0 to 1000, Gauge Primary Range Units psi, Gauge Connection Size 1 1/2 in, Gauge Connection Type Triclamp, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units bar, in wc, kg/sq cm, kPa, mBar, mm Hg, psi, Basic Gauge Wetted Parts Stainless Steel, Socket Material Stainless Steel, Basic Gauge Case Material Plastic, Case Material Lexan, Case Color Blue, Display Backlit LCD

Reviews of Lumenite Control Technology, Inc. #LSDPG-4220-C1.5-1000