Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge/Transmitter, 1-1/2", 160psi

  • Zoro #: G0123993
  • Mfr #: LSDPG-4220-C1.5-160

$1,007.50

  • Loop Resistance: Dependent on Loop Supply Voltage
  • Resolution: Dependent on Display Units Selected
  • Case Color: Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lumenite Control Technology, Inc. #LSDPG-4220-C1.5-160 Specifications

  • Zoro #: G0123993
  • Mfr #: LSDPG-4220-C1.5-160
Loop Resistance: Dependent on Loop Supply Voltage Resolution: Dependent on Display Units Selected
Case Color: Blue Calibration Certificate: No
Basic Gauge Case Material: Plastic Socket Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel Case Material: Lexan
Gauge Transmitter Required Power: 24VDC Gauge Primary Range Units: psi
Gauge Connection Size: 1-1/2" Gauge Connection Type: Triclamp
Display: Backlit LCD Gauge Primary Range Values: 0 to 160
Digital Gauge Display Units: psi, Bar, in. H2O, kg/cm2, kPa, mBar, mmHg Series: LSDPG
Digital Gauge Accuracy: +/-0.25% Full Scale Gauge Operating Temp. Range: 14 Degrees to 140 Degrees F
Range: 0 to 160 psi Output: 4 to 20ma
Display Units: Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2 Gauge Connection Location: Bottom
Number of Display Digits: 5 Powered By: 24 VDC or Battery Backup
Item: Digital Sanitary Pressure Gauge with Transmitter Manufacturers Warranty Length: 1 yr.
Gauge Nominal Dial Size: 3" Digital Gauge with Transmitter Type: Digital Sanitary Pressure Gauge with Transmitter
Agency Compliance: 3A, USDA, TPV Includes: Instructions
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Sanitary Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 160, Gauge Primary Range Units psi, Gauge Connection Size 1-1/2 In., Gauge Connection Type Triclamp, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2, Basic Gauge Wetted Parts Stainless Steel, Socket Material Stainless Steel, Basic Gauge Case Material Plastic, Case Material Lexan, Case Color Blue, Display Backlit LCD

Reviews of Lumenite Control Technology, Inc. #LSDPG-4220-C1.5-160