Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge/Transmitter, 1-1/2", 300psi

  • Zoro #: G0124115
  • Mfr #: LSDPG-4220-C1.5-300

$1,007.50

  • Gauge Primary Range Values: 0 to 300
  • Manufacturers Warranty Length: 1 yr.
  • Display Units: Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lumenite Control Technology, Inc. #LSDPG-4220-C1.5-300 Specifications

  • Zoro #: G0124115
  • Mfr #: LSDPG-4220-C1.5-300
Gauge Primary Range Values: 0 to 300 Manufacturers Warranty Length: 1 yr.
Display Units: Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2 Gauge Nominal Dial Size: 3"
Item: Digital Sanitary Pressure Gauge with Transmitter Case Material: Lexan
Digital Gauge with Transmitter Type: Digital Sanitary Pressure Gauge with Transmitter Includes: Instructions
Gauge Connection Location: Bottom Gauge Primary Range Units: psi
Resolution: Dependent on Display Units Selected Agency Compliance: 3A, USDA, TPV
Basic Gauge Case Material: Plastic Range: 0 to 300 psi
Series: LSDPG Output: 4 to 20ma
Gauge Connection Type: Triclamp Digital Gauge Display Units: psi, Bar, in. H2O, kg/cm2, kPa, mBar, mmHg
Gauge Operating Temp. Range: 14 Degrees to 140 Degrees F Gauge Connection Size: 1-1/2"
Number of Display Digits: 5 Calibration Certificate: No
Loop Resistance: Dependent on Loop Supply Voltage Case Color: Blue
Basic Gauge Wetted Parts: Stainless Steel Display: Backlit LCD
Powered By: 24 VDC or Battery Backup Digital Gauge Accuracy: +/-0.25% Full Scale
Socket Material: Stainless Steel Gauge Transmitter Required Power: 24VDC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Sanitary Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 300, Gauge Primary Range Units psi, Gauge Connection Size 1-1/2 In., Gauge Connection Type Triclamp, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2, Basic Gauge Wetted Parts Stainless Steel, Socket Material Stainless Steel, Basic Gauge Case Material Plastic, Case Material Lexan, Case Color Blue, Display Backlit LCD

Reviews of Lumenite Control Technology, Inc. #LSDPG-4220-C1.5-300