Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge/Transmitter, 2", 300 psi

  • Zoro #: G0123950
  • Mfr #: LSDPG-4220-C2-300

$1,007.50

  • Item: Digital Sanitary Pressure Gauge with Transmitter
  • Case Color: Blue
  • Digital Gauge with Transmitter Type: Digital Sanitary Pressure Gauge with Transmitter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lumenite Control Technology, Inc. #LSDPG-4220-C2-300 Specifications

  • Zoro #: G0123950
  • Mfr #: LSDPG-4220-C2-300
Item: Digital Sanitary Pressure Gauge with Transmitter Case Color: Blue
Digital Gauge with Transmitter Type: Digital Sanitary Pressure Gauge with Transmitter Series: LSDPG
Basic Gauge Case Material: Plastic Gauge Connection Type: Triclamp
Agency Compliance: 3A, USDA, TPV Gauge Connection Size: 2"
Digital Gauge Display Units: psi, Bar, in. H2O, kg/cm2, kPa, mBar, mmHg Basic Gauge Wetted Parts: Stainless Steel
Display Units: Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2 Gauge Connection Location: Bottom
Gauge Primary Range Values: 0 to 300 Manufacturers Warranty Length: 1 yr.
Gauge Operating Temp. Range: -4 Degrees to 185 Degrees F Powered By: 24 VDC or Battery Backup
Digital Gauge Accuracy: +/-0.25% Gauge Primary Range Units: psi
Socket Material: Stainless Steel Range: 0 to 300 psi
Number of Display Digits: 5 Output: 4 to 20ma
Loop Resistance: Dependent on Loop Supply Voltage Display: Backlit LCD
Resolution: Dependent on Display Units Selected Gauge Transmitter Required Power: 24VDC
Gauge Nominal Dial Size: 3" Calibration Certificate: No
Case Material: Lexan Includes: Instructions
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Sanitary Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 300, Gauge Primary Range Units psi, Gauge Connection Size 2 In., Gauge Connection Type Triclamp, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2, Basic Gauge Wetted Parts Stainless Steel, Socket Material Stainless Steel, Basic Gauge Case Material Plastic, Case Material Lexan, Case Color Blue, Display Backlit LCD

Reviews of Lumenite Control Technology, Inc. #LSDPG-4220-C2-300