Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge/Transmitter, 2", 600 psi

  • Zoro #: G0124133
  • Mfr #: LSDPG-4220-C2-600

$1,007.50

  • Gauge Nominal Dial Size: 3"
  • Item: Digital Sanitary Pressure Gauge with Transmitter
  • Socket Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lumenite Control Technology, Inc. #LSDPG-4220-C2-600 Specifications

  • Zoro #: G0124133
  • Mfr #: LSDPG-4220-C2-600
Gauge Nominal Dial Size: 3" Item: Digital Sanitary Pressure Gauge with Transmitter
Socket Material: Stainless Steel Gauge Connection Size: 2"
Gauge Operating Temp. Range: -4 Degrees to 185 Degrees F Case Color: Blue
Case Material: Lexan Display Units: Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2
Powered By: 24 VDC or Battery Backup Gauge Connection Location: Bottom
Manufacturers Warranty Length: 1 yr. Digital Gauge with Transmitter Type: Digital Sanitary Pressure Gauge with Transmitter
Digital Gauge Display Units: psi, Bar, in. H2O, kg/cm2, kPa, mBar, mmHg Series: LSDPG
Number of Display Digits: 5 Range: 0 to 600 psi
Gauge Connection Type: Triclamp Agency Compliance: 3A, USDA, TPV
Gauge Primary Range Values: 0 to 600 Digital Gauge Accuracy: +/-0.25%
Resolution: Dependent on Display Units Selected Includes: Instructions
Display: Backlit LCD Loop Resistance: Dependent on Loop Supply Voltage
Calibration Certificate: No Output: 4 to 20ma
Basic Gauge Wetted Parts: Stainless Steel Gauge Transmitter Required Power: 24VDC
Gauge Primary Range Units: psi Basic Gauge Case Material: Plastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Sanitary Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 600, Gauge Primary Range Units psi, Gauge Connection Size 2 In., Gauge Connection Type Triclamp, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2, Basic Gauge Wetted Parts Stainless Steel, Socket Material Stainless Steel, Basic Gauge Case Material Plastic, Case Material Lexan, Case Color Blue, Display Backlit LCD

Reviews of Lumenite Control Technology, Inc. #LSDPG-4220-C2-600