Sanitary Transmitter, 1-1/2 In., 200psi

LUMENITE CONTROL TECHNOLOGY, INC.| Zoro #: G1670033| Mfr #: LSPT-4220-C-1-1/2-200psi

$900.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 year
Accuracy: +/-0.5%
Wetted Materials: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670033 Mfr #: LSPT-4220-C-1-1/2-200psi
Manufacturers Warranty Length: 1 yearAccuracy: +/-0.5%
Wetted Materials: 316 Stainless SteelOperating Temp.: -20 Degrees to 300 Degrees F
Includes: InstructionsRange: 30 to 200 psi
Process Connection: 1-1/2" Tri-clampHousing: 304 Stainless Steel
Electrical Connections: Terminal BoardItem: Pressure Transmitter
Output: 4 to 20maPower Required: 24VDC
NEMA Rating: 4xFeatures: Meets 3A, USDA and TPV Standards
Country of Origin (subject to change): United States

Description

Sanitary Pressure Transmitter, Range 30 to 200 psi, Accuracy +/-0.5 Percent, Output 4 to 20mA, Power Required 24 VDC, Process Connection 1-1/2 In. Tri-clamp, Electrical Connections Terminal Board, Wetted Materials 316 Stainless Steel, Housing 304 Stainless Steel, Operating Temp. -20 Degrees to 300 Degrees F, NEMA Rating 4x, Features Meets 3A, USDA and TPV Standards, Includes Instructions, Manufacturers Warranty Length 1 Year

Reviews