Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Track Mount Level Control, 2 Relay, 120VAC

LUMENITE CONTROL TECHNOLOGY, INC.| Zoro #: G1058671| Mfr #: WFLTV-TM-4011

$515.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Instructions
Enclosure Width (In.): 3-7/8
Agency Compliance: cUL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058671 Mfr #: WFLTV-TM-4011
Includes: InstructionsEnclosure Width (In.): 3-7/8
Agency Compliance: cULControl Type: Conductivity
Input Voltage: 120 VACType: Track Mount
Enclosure Depth (In.): 3-1/4Relays: 2
Enclosure Height (In.): 1-5/8Country of Origin (subject to change): United States

Description

Level Control, Track Mount, Conductivity, 1-5/8, 3-7/8, 3-1/4, Input Voltage 120 VAC, 2, cUL, Includes Instructions

Reviews