Lumex
Forearm Crutch Adult
Mfr # 6350A
Zoro # G200717453
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 6350A
- Zoro # G200717453
- UPC # 717076193375
- Country of Origin China
- Category Walking Aids
Description
• Leg and forearm sections can be adjusted independently for a custom fit
• Vinyl-coated arm cuffs can be shaped to the user’s arm for extra comfort
• Contoured vinyl handgrip is durable and comfortable
• Telescoping parts have internal bushings and external lock nuts to silence any noise
• Extra-large, non-skid crutch tips provide added traction and stability
• Constructed with high strength aluminum tubing
• Easy push-button height adjustment with locking collet for added security
• Grip-to-floor height adjusts in 1" increments
• Arm cuff to grip height adjusts in 1" increments
• Includes laminated color operating instructions
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
• Designed to meet the requirements of HCPCS code: E0110
• Vinyl-coated arm cuffs can be shaped to the user’s arm for extra comfort
• Contoured vinyl handgrip is durable and comfortable
• Telescoping parts have internal bushings and external lock nuts to silence any noise
• Extra-large, non-skid crutch tips provide added traction and stability
• Constructed with high strength aluminum tubing
• Easy push-button height adjustment with locking collet for added security
• Grip-to-floor height adjusts in 1" increments
• Arm cuff to grip height adjusts in 1" increments
• Includes laminated color operating instructions
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
• Designed to meet the requirements of HCPCS code: E0110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk Fabric, 25 Person (FAO-432/LAB07)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- HEALTHSMART Eurostyle Rollator, Titanium (501-5012-4100)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- DYNAREX Dynarex DynaGo Advantage Rollator, Blue (10206)
- SWITCH STICKS Walking Stick, Single, 12 in. H, Waves, Wood (502-2000-5111)
- FIRST VOICE Walker, 2 Button, Adult, 300 lb. Cap (MDS864104)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- STENS Walker 5715-4 Solid Wheel Assembly 175-617 (175-617)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)