Skip to Main Content
customer-service Help
Lumex

Hip Chair Adj Ftrst Rosewood

Lumex Hip Chair Adj Ftrst Rosewood GF4405863
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$349.13
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $349.13

Lumex #GF4405863 Specifications

  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The Lumex Everyday Hip Chair is ideal for people who have arthritis or for patients who have undergone hip or knee surgery. The 27" high seat helps to reduce stress and fatigue on joints while sitting and when entering and exiting the chair.
High density foam in the upholstered seat and back makes sitting more comfortable for longer periods of time
New adjustable height footrest provides greater comfort while sitting. Footrest height is easily and securely adjusted by two spring-loaded adjustment knobs located on either side of frame
Padded full-length arms make sitting and standing easier
The anti-slip strip on the adjustable footrest provides added safety and is an assist during repositioning
Sturdy metal frame and padded seat and back are easy to clean and maintain
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lumex #GF4405863