Lumex
Mattress 419 Foam 42X84 Dpm Gold Care Zipper
- Zoro #: G000723838
- Mfr #: 4198442P-1633
Hover or click to zoom Tap to zoom
Help us improve our
product images
$640.18
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $640.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumex #4198442P-1633 Specifications
- Zoro #: G000723838
- Mfr #: 4198442P-1633
- UPC #: 717076108096
- Country of Origin (subject to change): United States
Description
Four separate anatomically matched support zones enhance patient comfort while reducing tissue interface pressures and providing pressure redistributionZippered, breathable top cover moves with the patient to reduce shearingSoft and durable nylon top covers are bacteria resistant, flame retardant, fluid resistant, anti-fungal, anti-static, non-allergenic, have near 0% vapor transmission, and are easy to cleanSoft and durable vinyl bottom covers are bacteria resistant, flame retardant, fluid resistant, anti-static, non-allergenic, stain resistant, and easy to cleanMeets 16 CFR 1633 requirementsDesigned to meet the requirements of HCPCS code: E0184400 lb maximum weight capacity
Reviews of Lumex #4198442P-1633
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMEX Mattress 419 Foam Zip Dpm 80, Gold Care 41980P-1633
- LUMEX Bed Pkg Fe Rol Foam Mat Fda Fr Lumex US0468-RFPKG
- LUMEX Mattress 419 Foam Zip Dpm Hs80, Gold Care 41980PH-1633
- LUMEX Mattress 419 Foam Zip Dpm Hs75 Gold Care 41975PH-1633
- LUMEX Select 150 Series 42 X 80 Foam LS150-42
- LUMEX Mattress 419 Foam 42X84 Zipper Gold Care Zipper 4198442-1633
- MEDMATTRESS.COM Med-Surg Advanced Care MedUltra Comfort Foam Mattress - 35" x 80" x 6" NA-35806-UC
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" XLCLD60808
- DIAMEDICAL USA Ultra Care Hospital Bed Mattress, 36" x 84" ULT36846
- WOLF MATTRESS Wolf Mattress RDOBA3PL-9930 Back Aid Eurotop Mattress & Platform Set; Full Size RDOBA3PL-9930
- PRESSURE GUARD PressureGuard APM2 Deluxe - 75"L x 35"W x 7"H 5875LR-29
- Lumex Medical Mattresses