Lumex
Recl Cl Care Bl Rdg Pad Arm Bl Rdg Ca117-2013 New Ver
- Zoro #: G000686140
- Mfr #: FR577RG427PA
Hover or click to zoom Tap to zoom
Help us improve our
product images
$2,711.11
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,711.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumex #FR577RG427PA Specifications
- Zoro #: G000686140
- Mfr #: FR577RG427PA
- UPC #: 717076197199
- Country of Origin (subject to change): United States
Description
The Series FR577RG and FR577RGH Recliners feature three positions for patient comfort. The fourth position is a Trendelenburg (or Shock) Position that must be activated by a caregiver — the Trendelenburg Position CANNOT be activated by a patient while in the recliner.The first position is the Upright Position. This position is ideal for patient transport and can be used to initiate patient treatment / therapy.The second position is the First Recline Position and is also known as the “TV” position. This position is ideal for patient treatment, rest and reading.The third position is the Second Recline Position and is also known as the “Full Recline” position. This position is ideal for patient treatment, rest and reading.Improved wider and softer armrest for patient comfort.Top section of headrest can be moved forward for enhanced patient comfort.Softer seat and back upholstery for improved patient comfort. Varied density seat back and redesigned seating position provide excellent comfort and support during long term sitting.Easy to activate gas cylinder mechanism for quick Trendelenburg activation and improved lift.Durable, high-impact side tables sit flush with recliner arm to conveniently hold prep materials. Easy to actuate by caregiver. Side table surface is smooth and features tapered edges for easy cleaning.Easily removed side panels enable easy access to recliner for cleaning and maintenance.Four Tente swivel casters facilitate transport and maneuverability in confined areas. Three total locking casters with easy to locate black locking tab lock wheel and swivel with single motion. Directional wheel lock with high visibility green tab allows recliner to track straighter with less effort during transport.290 lb maximum weight capacity, EVENLY DISTRIBUTED.
Reviews of Lumex #FR577RG427PA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMEX Recl Dr Arm Heat&Mas Blu Ridge Ca117-2013, FR566DGH427
- LUMEX Recliner Xwd Drp Arm Fence Ca Ca117-2013 Guardian Fence FR587WD1311
- LUMEX Recl Pvt Arm H&M Imp Blue Uphol Arm Pat Pls Ca117-2013 FR601PH432
- LUMEX Recl Pvt Arm Imp Blue Urthn Cap Pat Pls Ca117-2013 FR601U432
- LUMEX Recl Pvt Arm Cblstone Uphol Arm Ren Ca117-2013 FR601P9201
- LUMEX Recliner Drop Arm Blue Ridge Ca117-2013 FR566DG427
- LUMEX Elc Bari Recl Doe Skn Ca117-2013 FR588W851
- LUMEX Recliner Dlx Cl Care Concrete Ca117-2013 FR566G8604
- LUMEX Recl Ortho-Bio Ii Cypress Ca117-2013, FR597G9210
- LUMEX Recl Pvt Arm H&M Bl Ridge Urthn Cap Pat Pls Ca117-2013 FR601UH427
- LUMEX Recl Xwd Heat&Mas Imperial Blu Ca117-2013, FR587WH432
- Lumex Reclining Chairs