Skip to Main Content
customer-service Help
Lumex

Recl Clin Care H&M Convoy Pad Arm Guard Convoy Ca117-2013H&M

Lumex Recl Clin Care H&M Convoy Pad Arm Guard Convoy Ca117-2013H&M FR577RGH1305PA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,166.88
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $3,166.88

Lumex #FR577RGH1305PA Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Series FR577RG and FR577RGH Recliners feature three positions for patient comfort. The fourth position is a Trendelenburg (or Shock) Position that must be activated by a caregiver — the Trendelenburg Position CANNOT be activated by a patient while in the recliner.
The first position is the Upright Position. This position is ideal for patient transport and can be used to initiate patient treatment / therapy.
The second position is the First Recline Position and is also known as the “TV” position. This position is ideal for patient treatment, rest and reading.
The third position is the Second Recline Position and is also known as the “Full Recline” position. This position is ideal for patient treatment, rest and reading.
Improved wider and softer armrest for patient comfort.
Top section of headrest can be moved forward for enhanced patient comfort.
Softer seat and back upholstery for improved patient comfort. Varied density seat back and redesigned seating position provide excellent comfort and support during long term sitting.
Easy to activate gas cylinder mechanism for quick Trendelenburg activation and improved lift.
Durable, high-impact side tables sit flush with recliner arm to conveniently hold prep materials. Easy to actuate by caregiver. Side table surface is smooth and features tapered edges for easy cleaning.
Easily removed side panels enable easy access to recliner for cleaning and maintenance.
Four Tente swivel casters facilitate transport and maneuverability in confined areas. Three total locking casters with easy to locate black locking tab lock wheel and swivel with single motion. Directional wheel lock with high visibility green tab allows recliner to track straighter with less effort during transport.
290 lb maximum weight capacity, EVENLY DISTRIBUTED.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lumex #FR577RGH1305PA