Lumex
Recl Dlx Cl Care H&M Latch Pad Arm H&M Guard Latch Ca117-2013
- Zoro #: G000685808
- Mfr #: FR566GH1304PA
Hover or click to zoom Tap to zoom
Help us improve our
product images
$3,865.06
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,865.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumex #FR566GH1304PA Specifications
- Zoro #: G000685808
- Mfr #: FR566GH1304PA
- UPC #: 717076196772
- Country of Origin (subject to change): United States
Description
The Deluxe Clinical Care Recliner sets a new standard of comfort for the patient and ease of use for the caregiver.Available With Heat and Massage Option.The Series FR566G and FR566GH Deluxe Clinical Care Recliners feature three positions for patient comfort. The fourth position is a Trendelenburg (or Shock Position) that must be activated by a caregiver. The Trendelenburg Position cannot be activated by a patient while in the recliner. The first position is the Upright Position. This position is ideal for patient transport and can be used to initiate patient treatment / therapy. The second position is the First Recline Position and is also known as the “TV” position. This position is ideal for patient treatment, rest and reading. The third position is the Second Recline Position and is also known as the “Full Recline” position. This position is ideal for patient treatment, rest and reading.The wide, contoured seat and back, along with an integrated footrest, provide an enhanced level of comfort. Built-in arm pads in the back give improved suppt for the arms.Wall saver armrest caps increase durability of the armrests and protect walls from marring.Higher floor to back height enables the caregiver to raise the patient up with less effort, reducing the chance for a back injury.Extra deep Trendelenburg Position is easily actuated from either side of recliner by a conveniently located foot pedal. Steeper angle helps improve patient stabilization.Four Tente swivel casters facilitate transport and maneuverability in confined areas. Three total locking casters with easy to locate black locking tab lock wheel and swivel with single motion. Directional wheel lock with high visibility green tab allows recliner to track straighter with less effort during transport.Durable, high-impact side tables sit flush with recliner arm to conveniently hold prep materials. Easy to actuate by caregiver. Side table surface is smooth and features tapered edges for easy cleaning.Extra heavy duty recliner mechanism.350 lb maximum weight capacity, EVENLY DISTRIBUTED.
Reviews of Lumex #FR566GH1304PA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMEX Recl Dr Arm Ice Blue Pad Arm Ice Blue Ca117-2013 FR566DG9207PA
- LUMEX Recl Pvt Arm Cblstone Urthn Cap Ren Ca117-2013 FR601U9201
- LUMEX Recl Ortho-Bio Ii Pad Arm Latch Guardian Latch Ca117-2013 FR597P1304
- LUMEX Recl Dlx Cl Care Wineberry Pad Arm Wineberry Ca117-2013 FR566G9208PA
- LUMEX Recl Heat&Mas Vintage Gold Ca117-2013, FR577RGH401
- LUMEX Recl Heat&Mas Wineberry Ca117-2013 FR577RGH9208
- LUMEX Recl Ortho-Bio Ii Pad Arm Moss Dolce Moss Ca117-2013 FR597P6717
- LUMEX Recliner Cl Care Cobblestone Ca117-2013 FR577RG9201
- LUMEX Recl Ortho-Bio Ii Fence Ca117-2013, FR597G1311
- LUMEX Recl Heat&Mas Dove Ca117-2013, FR577RGH8567
- LUMEX Recliner Pc Xwide Dolce Jet Ca117-2013, FR587W6724
- Lumex Reclining Chairs