Lumex
Recl Dlx H&M Gypsum Pad Arm Gypsum Ca117-2013,
- Zoro #: G000686782
- Mfr #: FR566GH9205PA
Hover or click to zoom Tap to zoom
Help us improve our
product images
$3,865.06
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,865.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumex #FR566GH9205PA Specifications
- Zoro #: G000686782
- Mfr #: FR566GH9205PA
- UPC #: 717076197038
- Country of Origin (subject to change): United States
Description
The Deluxe Clinical Care Recliner sets a new standard of comfort for the patient and ease of use for the caregiver.Available With Heat and Massage Option.The Series FR566G and FR566GH Deluxe Clinical Care Recliners feature three positions for patient comfort. The fourth position is a Trendelenburg (or Shock Position) that must be activated by a caregiver. The Trendelenburg Position cannot be activated by a patient while in the recliner. The first position is the Upright Position. This position is ideal for patient transport and can be used to initiate patient treatment / therapy. The second position is the First Recline Position and is also known as the “TV” position. This position is ideal for patient treatment, rest and reading. The third position is the Second Recline Position and is also known as the “Full Recline” position. This position is ideal for patient treatment, rest and reading.The wide, contoured seat and back, along with an integrated footrest, provide an enhanced level of comfort. Built-in arm pads in the back give improved suppt for the arms.Wall saver armrest caps increase durability of the armrests and protect walls from marring.Higher floor to back height enables the caregiver to raise the patient up with less effort, reducing the chance for a back injury.Extra deep Trendelenburg Position is easily actuated from either side of recliner by a conveniently located foot pedal. Steeper angle helps improve patient stabilization.Four Tente swivel casters facilitate transport and maneuverability in confined areas. Three total locking casters with easy to locate black locking tab lock wheel and swivel with single motion. Directional wheel lock with high visibility green tab allows recliner to track straighter with less effort during transport.Durable, high-impact side tables sit flush with recliner arm to conveniently hold prep materials. Easy to actuate by caregiver. Side table surface is smooth and features tapered edges for easy cleaning.Extra heavy duty recliner mechanism.350 lb maximum weight capacity, EVENLY DISTRIBUTED.
Reviews of Lumex #FR566GH9205PA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMEX Recl Xwd Heat&Mas Meteor Ca117-2013, FR587WH6727
- LUMEX Recl Cl Care Moss Pad Arm Moss Ca117-2013 FR577RG6717PA
- LUMEX Recl Pvt Arm Gypsum Uphol Arm Ren Ca117-2013 FR601P9205
- LUMEX Recliner X Wd Cl Care Vin Gold Ca117-2013 FR587W401
- LUMEX Recliner Dr Arm Ht&Mas Steel Ca117-2013, FR566DGH1318
- LUMEX Recl Xwd H&M Blue Jade Pad Arm Blue Jade Ca117-2013 FR587WH9212PA
- LUMEX Recliner Cl Care Dove Ca117-2013 FR577RG8567
- LUMEX Elc Bari Recl Doe Skn Ca117-2013 FR588W851
- LUMEX Recl Ortho-Bio Ii Pad Arm Fenc Guardian Fence Ca117-2013 FR597P1311
- LUMEX Recliner Cl Care Warm Taupe Ca117-2013 New Ver FR577RG409
- LUMEX Recl Pvt Arm Concrt Urthn Cap Pat Pls Ca117-2013 FR601U8604
- Lumex Reclining Chairs