Skip to Main Content
customer-service Help
Lumex

Recl Pvt Arm Burg Urthn Cap Dolce Ca117-2013

Lumex Recl Pvt Arm Burg Urthn Cap Dolce Ca117-2013 FR601U6714
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,152.25
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $3,152.25

Lumex #FR601U6714 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Lumex Pivot-Arm Recliner features an easy-to-actuate Pivot-Arm to facilitate Recliner cleaning. The 22.5" wide seat and 400 lb weight capacity make the Lumex Pivot-Arm Recliner comfortable for a wider variety of patient types.

Areas of Use:
• Dialysis
• Oncology
• IV Therapy
• PACU
• Emergency Room

Features:
• Both arms pivot outward, enabling easier cleaning
• Three positions for patient comfort during treatment: Upright, First Recline and Second Recline
• Fourth position, caregiver-activated Trendelenburg Position (Shock Position), is foot activated via a red side pedal from either side of the Recliner
• The 22.5" wide seat ensures comfort for different patient types and sizes
• Weight capacity of 400 lb (181Kg), evenly distributed
• Four five-inch (5") Tente Swivel Casters for ease of maneuverability in confined spaces. Three Total Locking Casters and one Directional Locking Caster
• Two self-storing side tables — with smooth surface and rounded corners for easy cleaning — provide patient prep and convenience
• Urethane armrest caps are comfortable for patient and easy to maintain; also available with fully upholstered arms
• Available in healthcare-grade vinyl or urethane upholstery in a broad palette of colors
• Weight-bearing, self-storing footplate for easier patient entry and exit and safer patient transport
• All Recliner parts are replaceable, greatly enhancing its lifespan and reducing its cost-in-use over time
• Meets:
• California Technical Bulletin CA TB-117 Flammability Test
• ANSI / BIFMA X5.4-2012
• FNAE-80-214A, Section 7.8.79

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lumex #FR601U6714