Skip to Main Content
customer-service Help
Lumex

Recliner Xwd Drp Arm Burg Ca Ca117-2013 Dolce Burgundy

Lumex Recliner Xwd Drp Arm Burg Ca Ca117-2013 Dolce Burgundy FR587WD6714
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,765.50
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,765.50

Lumex #FR587WD6714 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Lumex Clinical Care Recliner Wide with Drop Arm has a weight capacity of 450 pounds when evenly distributed. An innovative, easy to actuate Drop-Arm feature allows for a safer and easier lateral transfer for both the patient and caregiver.

Features: Dual gas cylinders give smooth assistance when placing the patient into and out of the Trendelenburg Position

Wide, 24" seat is more comfortable for the patient
Maximum Weight Capacity 450 lb – EVENLY DISTRIBUTED
Two Self Storing Drop Arms are easy to actuate by the caregiver;
allows for a safer lateral transfer into the recliner from a bed, wheelchair or stretcher
Two self storing side tables for patient prep/convenience; smooth
surface allows for easy cleaning
High quality tente 5" swivel casters; three easy to lock total locking
casters and one directional caster
Wall saver armrest tray increases durability of the armrests and protect walls from marring
Side panels are easily removed to enable access o the recliner for cleaning and maintenance
Upholstered in healthcare grade vinyl or urethane; available in a broad palette of colors
Meets California Technical Bulletin CA TB-117-2013 Flammability Test
All parts can be replaced on recliner greatly enhancing the lifespan of the recliner and reducing its cost in use over time.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lumex #FR587WD6714