Property ID Label PROPERTY TAG Polyester Dark Blue 2in x 0.75in Serialized 0001-0100, 100PK

  • Mfr # 253744Pe1Bd0001

  • Zoro # G111984685


product price:  $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
2 in
Shape
Rectangle
Legend
PROPERTY OF
Thickness
0.003 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253744Pe1Bd0001
Zoro #
G111984685
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.003 Mil
Length
0.75 in

Details

Material
Polyester
Shape
Rectangle
Color
Dark Blue
Legend
PROPERTY OF
Stair Number or Letter ID
0001-010
Item
Property Tag

Description

Property ID Label PROPERTY TAG Polyester Dark Blue 2.00in x 0.75in Serialized 0001-0100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.