SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Daylight Sensor, Ceiling

LUTRON| Zoro #: G2406512| Mfr #: LRF2-DCRB-WH

$82.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Timer Range:Viewing Angle:Features: Photopic Response Matches Human Eye, One Sensor is Capable of Switching, Stepped Dimming and Continuous Dimming of Multiple Zones, Light Range (0-10,000 fc)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406512 Mfr #: LRF2-DCRB-WH
Timer Range: Viewing Angle:
Features: Photopic Response Matches Human Eye, One Sensor is Capable of Switching, Stepped Dimming and Continuous Dimming of Multiple Zones, Light Range (0-10,000 fc)Installation Type:
Color: WhiteFor Use With: Maestro Wireless Devices and Graphic Eye QS Wireless
Standards: FCC. IC (RSS-210), CA Title 24Time Delay:
Power Source: CR2450 Lithium BatterySensor Type:
Coverage: Communication Method: RF
Item: Wireless Daylight SensorCountry of Origin (subject to change): United States

Description

Wireless Daylight Sensor, Item - Motion Sensing and Dimming Wireless Daylight Sensor, Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz, Sensing Technology Photocell, Installation Location - Motion Sensor Ceiling, Wall, Coverage at Suggested Mounting Height 1250 sq. ft., Operating Voltage - Motion Sensing and Dimming 3V Battery, Color - Motion Sensing and Dimming White, Time Delay - Motion Sensor Up to 2 hr., Time Delay Adjustment Method - Motion Sensor Adaptive

Restrictions and Compliance

*3: Hazardous material

Reviews