*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dimmer/Switch Wall Plate, 2 Gang, White

LUTRON| Zoro #: G1689782| Mfr #: VWP-2-WH

$16.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Dimmer/Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689782 Mfr #: VWP-2-WH
Tamper Resistant: NoWeather Resistant: No
Item: Dimmer/Switch Wall PlateDescription/Special Features: Screwless Wallplate for Lutron Vareo and Nova T Dimmers
Size: StandardColor: White
Number of Gangs: 2Finish: matte
Material: PlasticCountry of Origin (subject to change): United States

Description

Wallplate, Type Dimmers/Switches, Number of Gangs 2, Color White, Finish Matte, Material of Construction Plastic, Size 2-Gang, Plate Type Lutron Vareo & Nova T, Description/Special Features Screwless wallplate

Reviews