SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dimmer/Switch Wall Plate, 3 Gang, White

LUTRON| Zoro #: G0755641| Mfr #: VWP-3-WH

$29.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Gangs: 3Description/Special Features: Screwless Wallplate for Lutron Vareo and Nova T DimmersSize: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755641 Mfr #: VWP-3-WH
Number of Gangs: 3Description/Special Features: Screwless Wallplate for Lutron Vareo and Nova T Dimmers
Size: StandardFinish: matte
Color: WhiteWeather Resistant: No
Item: Dimmer/Switch Wall PlateTamper Resistant: No
Material: PlasticCountry of Origin (subject to change): United States

Description

Dimmer/Switch Wall Plate, Finish Matte, Material Plastic, Color White, Number of Gangs 3, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features Screwless Wallplate for Lutron Vareo and Nova T Dimmers

Reviews