KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dimming Ballast, 120-277 V, 24 In Lamp

LUTRON| Zoro #: G2255504| Mfr #: H3DT817CU117

$127.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Lamp Type: T8
Ballast Dimming Type: Full Range Continuous Dimming
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255504 Mfr #: H3DT817CU117
Sound Rating: Inaudible in 27dBa Ambient EnvironmentBallast Lamp Type: T8
Ballast Dimming Type: Full Range Continuous DimmingGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Height: 1"Ballast Start Type: Programmed/Rapid
Ballast Max. Lamp Watts: 17Dimming Range: 100% to 0.7% Level Output
Ballast Dimming: YesLength: 18"
Input Watts: 22.8/24/22.2Ballast Type: Electronic
Power Factor: Greater than 0.95Amps AC: 0.19/0.10/0.08
Ballast Family: Hi Lume(R) 3DStandards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P thermally protected, ANSI C82.11, FCC Part 18 EMI/RFI emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
Total Harmonic Distortion: Less than 10%Width: 1-3/16"
Ballast Item: Electronic BallastBallast Max. Number of Lamps: 1
Ballast Voltage: 120/220 to 240/277Number of F17T8 Lamps: 1
Ballast Factor: 1.17Thermal Protection: Class P
Min. Starting Temp.: 50 Degrees FCountry of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.19/0.10/0.08, Input Watts 22.8/24/22.2, Ballast Max. Lamp Watts 17, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output

Reviews