KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dimming Ballast, 120-277 V, 48 In Lamp

LUTRON| Zoro #: G1763693| Mfr #: H3DT832GU110

$94.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Factor: 1
Number of F32T8 Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763693 Mfr #: H3DT832GU110
Sound Rating: Inaudible in 27dBa Ambient EnvironmentBallast Factor: 1
Number of F32T8 Lamps: 1Ballast Dimming Type: Full Range Continuous Dimming
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionHeight: 1"
Ballast Start Type: Programmed/RapidBallast Max. Lamp Watts: 32
Length: 9-1/2"Input Watts: 34.8/35/35.1
Ballast Type: ElectronicDimming Range: 118% to 1%
Power Factor: Greater than 0.95Amps AC: 0.29/0.14/0.12
Ballast Family: Hi Lume(R) 3DStandards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P thermally protected, ANSI C82.11, FCC Part 18 EMI/RFI emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
Total Harmonic Distortion: Less than 10%Width: 2-2/5"
Ballast Dimming: YesBallast Item: Electronic Ballast
Ballast Max. Number of Lamps: 1Number of F32T8U Lamps: 1
Ballast Voltage: 120/220 to 240/277Ballast Lamp Type: T8
Thermal Protection: Class PMin. Starting Temp.: 50 Degrees F
Country of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Hi Lume(r) 3D, Number of Lamps 1, Lamp Type T8, Lamp Length 48 In., Voltage 120/220 to 240/277, Height 1 In., Width 2-2/5 In., Length 9-1/2 In., Input Watts 34.8/35/35.1, Number of F32T8 Lamps 1, Number of F32T8U Lamps 1, Amps AC 0.29/0.14/0.12, Start Type Programmed Rapid, Min. Starting Temp. 50 Degrees F, Dimming Range 118 Percent to 1 Percent, Ballast Factor 1, Power Factor Greater Than 0.95

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews