BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp

LUTRON| Zoro #: G1536796| Mfr #: EC3DT442KU1S

$97.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Voltage: 120/220 to 240/277Ballast Type: ElectronicDimming Range: 100% to 5% RLO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536796 Mfr #: EC3DT442KU1S
Ballast Voltage: 120/220 to 240/277Ballast Type: Electronic
Dimming Range: 100% to 5% RLOLength: 4-9/10"
Ballast Lamp Type: T4Power Factor: Greater than 0.95
Amps AC: 0.36/0.20/0.18/0.15Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Max. Number of Lamps: 1Ballast Start Type: Programmed/Rapid
Ballast Item: Electronic BallastHeight: 1"
Item: Dimming BallastBallast Family: EcoSystem(R)
Width: 3"Thermal Protection: Class P
Ballast Max. Lamp Watts: 42Ballast Factor: 0.95
Total Harmonic Distortion: Less than 10%Standards: UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
Ballast Dimming Type: Full Range Continuous DimmingGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Min. Starting Temp.: 50 Degrees FInput Watts: 43.2/42.9/42.7/42.6
Ballast Dimming: YesCountry of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T4, Ballast Family EcoSystem(R), Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.36/0.20/0.18/0.15, Input Watts 43.2/42.9/42.7/42.6, Ballast Max. Lamp Watts 42, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 5 Percent RLO

Reviews