BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp

LUTRON| Zoro #: G0997193| Mfr #: EC3DT442KU2S

$97.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Voltage: 120/220 to 240/277Ballast Type: ElectronicDimming Range: 100% to 5% RLO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997193 Mfr #: EC3DT442KU2S
Ballast Voltage: 120/220 to 240/277Ballast Type: Electronic
Dimming Range: 100% to 5% RLOLength: 4-9/10"
Ballast Lamp Type: T4Power Factor: Greater than 0.95
Amps AC: 0.73/0.39/0.35/0.31Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Max. Number of Lamps: 2Ballast Dimming Type: Full Range Continuous Dimming
Ballast Start Type: Programmed/RapidBallast Item: Electronic Ballast
Height: 1"Item: Dimming Ballast
Ballast Family: EcoSystem(R)Width: 3"
Thermal Protection: Class PBallast Max. Lamp Watts: 42
Ballast Factor: 0.95Total Harmonic Distortion: Less than 10%
Standards: UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Min. Starting Temp.: 50 Degrees FInput Watts: 87.6/85.9/85.1/85.4
Ballast Dimming: YesCountry of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T4, Ballast Family EcoSystem(R), Ballast Max. Number of Lamps 2, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.73/0.39/0.35/0.31, Input Watts 87.6/85.9/85.1/85.4, Ballast Max. Lamp Watts 42, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 5 Percent RLO

Reviews