Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp

  • Zoro #: G3462331
  • Mfr #: EC3DT4MWKU2S

$100.74

Details
  • Item: Dimming Ballast
  • Total Harmonic Distortion: Less than 10%
  • Amps AC: 0.43/0.23/0.21/0.19
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lutron #EC3DT4MWKU2S Specifications

  • Zoro #: G3462331
  • Mfr #: EC3DT4MWKU2S
Item: Dimming Ballast Total Harmonic Distortion: Less than 10%
Amps AC: 0.43/0.23/0.21/0.19 Ballast Lamp Watts: 26
Ballast Max. Number of Lamps: 2 Ballast Start Type: Programmed/Rapid
Length: 4-9/10" Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Voltage: 120-277 Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Max. Lamp Watts: 26 Thermal Protection: Class P
Ballast Dimming: Yes Ballast Factor: 0.95
Ballast Item: Electronic Ballast Min. Starting Temp.: 50 Degrees F
Ballast Type: Electronic Width: 3"
Ballast Lamp Type: T4 Power Factor: Greater than 0.95
Height: 1" Ballast Dimming Type: Full Range Continuous Dimming
Ballast Family: EcoSystem(R) Standards: UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
Dimming Range: 100% to 5% RLO Input Watts: 51.6/49.9/50.6/51.4
Country of Origin (subject to change): Mexico

Description

Dimming ballasts can eliminate the light flickering and humming that sometimes occurs with fluorescent bulbs. Take a look at the features for Lutron Dimming Ballast. Length: 4-9/10", Ballast Lamp Type: T4, Ballast Voltage: 120/220 to 240/277.

Reviews of Lutron #EC3DT4MWKU2S