Lutron
Dimming Ballast, 120-277V, 45-3/16 In Lamp
Mfr # H3DT554CU210
Zoro # G3598034
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Number of Lamps 2
- Ballast Lamp Watts 54
- Ballast Family Hi Lume(R) 3D
- Min. Starting Temp. 50 Degrees F
- Ballast Dimming Type Full Range Continuous Dimming
Explore More Products
- LUTRON Adapter Plate, For Studded Ballasts CFL-JBA-FAB
- LUTRON Fluorescent Ballast, Dimmable, 32W EC5T832GUNV2
- LUTRON Dimming Ballast, 120-277 V, 48 In Lamp EHDT832MU210
- LUTRON Dimming Ballast, 120VLamp HL3-T432-120-1-S
- LUTRON Fluorescent Ballast, Dimmable, 32W EC5T832GUNV3L
- WATRAN Electronic Ballast, Input Watts 55 LPT80210
- CURRENT Ballast, Fluorescent, T5,120/277V, 227W GE454MVPS90-E-S
- ADVANCE Dimming Ballast, Bulb T8,120 to 277V IZT4PSP32G35M
- WATRAN Electronic Ballast, Input Watts 32, 6" L 80227
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp IOP-2S28-115-SC-SD
- CURRENT Dimming Ballast, 120/277V, 48 In Lamp GE432MVPS-N-V03
- Lutron Dimming Ballasts