Dimming Ballast, 120V, 45-9/32 In Lamp

LUTRON |Zoro #: G0730931|Mfr #: FDB-T554-120-2

$198.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0730931 Mfr #: FDB-T554-120-2
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionStandards: UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, MIL Std. 461E Meets The Requirements of CE101, RE101 and RE102, ANSI C62.41 Category A, ANSI/ESD S20.20, ISO 9001.2000
Start Type: Programmed RapidDimension Reference: C
Lamp Length: 45-9/32"Power Factor: 1
Amps AC: 1.1Total Harmonic Distortion: Less Than 10%
Lamp Type: T5HOMin. Starting Temp.: 50 Degrees F
Input Watts: 132Ballast Type: Electronic Dimming
Ballast Family: Hi Lume(R) 1%Width: 1-3/16"
Sound Rating: Inaudible In 27dBa Ambient EnvironmentThermal Protection: Class P
Dimming Range: 100% to 1% RLONumber of Lamps: 2
Length: 18"Ballast Factor: 1
Item: Dimming BallastVoltage: 120
Height: 1"Country of Origin (subject to change): United States

Product Description

Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Hi Lume(R) 1 Percent, Number of Lamps 2, Lamp Type T5HO, Lamp Length 45-9/32 In., Voltage 120, Height 1 In., Width 1-3/16 In., Length 18 In., Input Watts 132, Amps AC 1.1, Start Type Programmed Rapid, Min. Starting Temp. 50 Degrees F, Dimming Range 100 Percent to 1 Percent RLO, Ballast Factor 1, Power Factor 1, Total Harmonic Distortion Less Than 10 Percent, Sound Rating Inaudible In 27dBa Ambient Environment

Product Reviews

Save 15% when you sign up for Z-mail.