Dimming Ballast, 120VLamp

LUTRON| Zoro #: G1807836| Mfr #: HL3-T426-120-1-S

$162.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of F40T12 U-Bend Lamps: 1Ballast Voltage: 120Number of F28T5 Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807836 Mfr #: HL3-T426-120-1-S
Number of F40T12 U-Bend Lamps: 1Ballast Voltage: 120
Number of F28T5 Lamps: 1Item: Dimming Ballast
Number of F32T8 Lamps: 1Amps AC: 0.26
Thermal Protection: Class PHeight: 1"
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 26
Total Harmonic Distortion: Less than 10%Input Watts: 36
Ballast Type: ElectronicBallast Dimming Type: Full Range Continuous Dimming
Length: 4-9/10"Number of F40T12 Lamps: 1
Dimming Range: 100% to 1% RLOMin. Starting Temp.: 50 Degrees F
Ballast Lamp Type: T4Ballast Max. Number of Lamps: 1
Standards: UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, MIL Std. 461E Meets The Requirements of CE101, RE101 and RE102, ANSI C62.41 Category A, ANSI/ESD S20.20, ISO 9001.2000Ballast Factor: Greater Than 0.95
Number of F17T8 Lamps: 1Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F25T8 Lamps: 1Ballast Start Type: Programmed/Rapid
Ballast Dimming: YesNumber of F32T8U Lamps: 1
Power Factor: Greater than 0.95Sound Rating: Inaudible in 27dBa Ambient Environment
Width: 3"Ballast Family: Hi Lume(R) 1%
Country of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T4, Ballast Family Hi Lume(R) 1 Percent, Ballast Max. Number of Lamps 1, Ballast Voltage 120, Min. Starting Temp. 50 Degrees F, Amps AC 0.26, Input Watts 36, Ballast Max. Lamp Watts 26, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 1 Percent RLO

Reviews