KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G2453595| Mfr #: H3DT514CU110

$94.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Lamp Type: T5
Ballast Dimming Type: Full Range Continuous Dimming
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453595 Mfr #: H3DT514CU110
Sound Rating: Inaudible in 27dBa Ambient EnvironmentBallast Lamp Type: T5
Ballast Dimming Type: Full Range Continuous DimmingGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Start Type: ProgrammedHeight: 1"
Ballast Max. Lamp Watts: 14Dimming Range: 100% to 1% Level Output
Length: 18"Input Watts: 19.2/19.2/19/4
Ballast Type: ElectronicPower Factor: Greater than 0.95
Amps AC: 0.07/0.08/0.16Ballast Family: Hi Lume(R) 3D
Standards: UL/CSAC22.2 No.74, ANSI C82.11, FCC Part 18 RFI/EMI Regulations, ANSI C62.41 Cat A, ANSI/ESD S20.20, Lutron ISO 9001.2000, 60081-IEC-6520Total Harmonic Distortion: Less than 10%
Width: 1-3/16"Ballast Dimming: Yes
Ballast Item: Electronic BallastBallast Max. Number of Lamps: 1
Ballast Voltage: 120/220 to 240/277Ballast Factor: 1
Thermal Protection: Class PMin. Starting Temp.: 50 Degrees F
Country of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Hi Lume(r) 3D, Number of Lamps 1, Lamp Type T5, Voltage 120/220 to 240/277, Height 1 In., Width 1-3/16 In., Length 18 In., Input Watts 19.2/19.2/19/4, Amps AC 0.07/0.08/0.16, Start Type Programmed, Min. Starting Temp. 50 Degrees F, Dimming Range 100 Percent to 1 Percent Level Output, Ballast Factor 1, Power Factor Greater Than 0.95, Total Harmonic Distortion Less Than 10 Percent, Sound Rating Inaudible In 27dBa Ambient Environment

Reviews